Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Bearing housings
Flange bearing housing
SNR F216N HOUSING
SNR F216N HOUSING
Flange bearing housing SNR
References
snr:
F216N
rubix:
205A3573
ean:
3413520856892
Technical specifications
Inner diameter
80
mm
Width
74.6
mm
See all Specifications
Product details
Technical specifications
Product details : SNR F216N HOUSING
Technical specifications
Attributes
Inner diameter
80
mm
Width
74.6
mm
Series
F200
Number of holes
4
Outer diameter
110
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
54.72
excl. VAT
/
Each
£
65.66
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SNR FA209N HOUSING
SNR F206N HOUSING
SNR F210N HOUSING
SNR 722516A PLUMMER BLOCK
SNR 722510DB PLUMMER BLOCK
SNR F305 HOUSING
SNR 722518B PLUMMER BLOCK
SNR FE203 HOUSING
REXNORD 63112 SQUARE FLANGE BEARING UNITS
SNR FL213 HOUSING
SNR SF206N HOUSING
SKF FLANGED HOUSING FNL 520 A
SNR FC207 HOUSING
SNR ESF207 BEARING UNIT
SNR FL321 HOUSING