Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Bearing housings
Flange bearing housing
SNR F307 HOUSING
SNR F307 HOUSING
Flange bearing housing SNR
References
snr:
F307
rubix:
205A3579
ean:
3413520566821
Technical specifications
Inner diameter
35
mm
Width
38.1
mm
See all Specifications
Product details
Technical specifications
Product details : SNR F307 HOUSING
Technical specifications
Attributes
Inner diameter
35
mm
Width
38.1
mm
Series
F300
Number of holes
4
Outer diameter
55
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.84
excl. VAT
/
Each
£
15.41
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SNR EXFLE212 BEARING UNIT
SNR FA211 HOUSING
FAG FLANGED HOUSING F518-B-L
SNR SF207N HOUSING
REXNORD 10287674 V215 CAPSCREWKIT M10-1.5X16MM EACH
SNR FC207 HOUSING
FAG FAG BRG HOUSING F522-WA-L
SNR FS308 HOUSING
SNR 722518A PLUMMER BLOCK
SNR USFD205 BEARING UNIT
SNR FL317 HOUSING
SNR 722517A PLUMMER BLOCK
NTN M-AELFC210 BEARING UNIT
SNR FS326 HOUSING
SNR FC209 HOUSING