References
SNR:FS314
Rubix:205A3807
EAN:3413520566739

Product details : SNR FS314 HOUSING
Technical specifications
Attributes
| Inner diameter | 70 mm |
|---|---|
| Width | 75.9 mm |
| Number of holes | 4 |
| Outer diameter | 102 mm |
Show UNSPSC/ECL@SS
£ 34.43 excl. VAT
/ Each
£ 41.32 incl. VAT
- Usually arrives within 14 working days
