Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Bearing housings
Flange bearing housing
SNR FL307 HOUSING
SNR FL307 HOUSING
Flange bearing housing SNR
References
snr:
FL307
rubix:
205A3738
ean:
3413520576318
Technical specifications
Inner diameter
35
mm
Width
53.3
mm
See all Specifications
Product details
Technical specifications
Product details : SNR FL307 HOUSING
Technical specifications
Attributes
Inner diameter
35
mm
Width
53.3
mm
Series
FL300
Number of holes
2
Outer diameter
55
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.26
excl. VAT
/
Each
£
7.51
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SNR FLE213 HOUSING
SNR FL206 HOUSING
SNR FL218 HOUSING
REXNORD 63112 SQUARE FLANGE BEARING UNITS
SNR FL217 HOUSING
SNR ESFCE207 BEARING UNIT
SNR F319 HOUSING
SNR 722518B PLUMMER BLOCK
NTN M-AELFC208D1 BEARING UNIT
SNR SFL205N HOUSING
SNR FAE205 HOUSING
SKF HOUSING FNL 512 A
SNR FE204N HOUSING
SNR FE214 HOUSING
FAG FLANGED HOUSING F511-B-L