Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Bearing housings
Flange bearing housing
SNR USPFL207 BEARING UNIT
SNR USPFL207 BEARING UNIT
Flange bearing housing SNR
References
snr:
USPFL207
rubix:
206A3186
ean:
3413529577217
Technical specifications
Inner diameter
35
mm
Width
32
mm
See all Specifications
Product details
Technical specifications
Product details : SNR USPFL207 BEARING UNIT
Technical specifications
Attributes
Logistic Weight
1
g
Inner diameter
35
mm
Width
32
mm
Series
USPFL200
Number of holes
2
Outer diameter
72
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.15
excl. VAT
/
Each
£
15.78
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SNR FL209N HOUSING
SNR F209 HOUSING
SKF FLANGED HOUSING UNIT FNL 510 A
FAG F512-WA-L FLANGED HOUSING
SNR ESF207 BEARING UNIT
SNR SF212N HOUSING
SNR SF209N HOUSING
SNR EXFLE206 BEARING UNIT
SNR 722517B PLUMMER BLOCK
FAG F515-B-L FLANGED HOUSING 383830550000
SNR FS311 HOUSING
SNR ESPFL207 BEARING UNIT
SNR SFL210N HOUSING
SNR F311 HOUSING
SNR ESPFL205 BEARING UNIT