Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Bearing housings
Flange bearing housing
SNR FLE212 HOUSING
SNR FLE212 HOUSING
Flange bearing housing SNR
References
snr:
FLE.212
rubix:
205A3774
ean:
3413529569168
Technical specifications
Inner diameter
60
mm
Width
68.3
mm
See all Specifications
Product details
Technical specifications
Product details : SNR FLE212 HOUSING
Technical specifications
Attributes
Inner diameter
60
mm
Width
68.3
mm
Series
FLE200
Number of holes
2
Outer diameter
82
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.32
excl. VAT
/
Each
£
24.38
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SNR 722510DB PLUMMER BLOCK
SNR FLE205 HOUSING
FAG F515-B-L FLANGED HOUSING 383830550000
SNR 722517B PLUMMER BLOCK
SNR FL206N HOUSING
SNR FE204 HOUSING
SNR 722516B PLUMMER BLOCK
SKF FLANGED HOUSING FNL 516 A
SNR USPFL207 BEARING UNIT
SNR F205N HOUSING
FAG F511-WA-L FLANGED HOUSING
NTN AELPF201W3 BEARING UNIT
FAG F507-WA-L FLANGED HOUSING
FAG F512-WB-L FLANGED HOUSING 383830200000
SNR ESFTE207 BEARING UNIT