References
SNR:SCO.212-60
Rubix:205A7881
EAN:3413529546695

Product details : SNR SCO212-60 BEARING UNIT ACCESSORIES
Technical specifications
Attributes
| Type | snr sco212-60 bearing unit accessories |
|---|---|
| Inner diameter | 60 mm |
| Outer diameter | 120 mm |
| Width | 30.4 mm |
| Series | sco200 |
Show UNSPSC/ECL@SS
£ 9.54 excl. VAT
/ Each
£ 11.45 incl. VAT
- Delivery usually within ( 3 ) days
