Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Bearing housings
Flange bearing housing
SNR PFL208 HOUSING
SNR PFL208 HOUSING
Flange bearing housing SNR
References
snr:
PFL.208
rubix:
394A8451
ean:
3413529577576
Technical specifications
Inner diameter
40
mm
Width
32.7
mm
See all Specifications
Product details
Technical specifications
Product details : SNR PFL208 HOUSING
Technical specifications
Attributes
Inner diameter
40
mm
Width
32.7
mm
Series
pfl200
Number of holes
2
Outer diameter
58
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.63
excl. VAT
/
Each
£
7.96
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SNR FA212 HOUSING
SNR FEX13-14 HOUSING
SNR SF204N HOUSING
SNR FCE206 HOUSING
FAG F511-WB-L FLANGED HOUSING 383829970000
SKF FLANGEHOUSINGUNIT FNL 510 B
SKF 22511DA FLG HOUSING FNL 511 A
SNR FE211N HOUSING
SNR FLE207 HOUSING
SNR FL328 HOUSING
SNR FL326 HOUSING
SNR FLZ212 HOUSING
SNR USPFL207 BEARING UNIT
SNR FL315 HOUSING
SNR 722509DB PLUMMER BLOCK