Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Housing units
Flanged bearing housing unit
SNR SESFL207-22COE BEARING UNIT
SNR SESFL207-22COE BEARING UNIT
Flanged bearing housing unit SNR
References
snr:
SESFL.207-22.CO
rubix:
205A8025
ean:
3413529551811
Technical specifications
Inner diameter
34.92
mm
Width
25.4
mm
See all Specifications
Product details
Technical specifications
Product details : SNR SESFL207-22COE BEARING UNIT
Technical specifications
Attributes
Inner diameter
34.92
mm
Width
25.4
mm
Series
SESFL200
Number of holes
2
Outer diameter
38.9
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
130.75
excl. VAT
/
Each
£
156.90
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
INA HOUSED BEARING UNIT TCJ50-XL-N
SNR UCFC216 BEARING UNIT
NSK UCF309D1 HOUSED BEARING UNIT UCF309
INA PCJ45 FLANGE HOUSED UNIT
NTN UCFL311D1 BEARING UNIT
RHP SFT30ECHLT HI TEMP HOUSED UNIT 30MM
NSK UCF320D1 FLANGED UNIT
SNR ESFLE210N BEARING UNIT
SNR USFE212 BEARING UNIT
SNR UCFL206L3 BEARING UNIT
SNR UCFE207-20N BEARING UNIT
INA RRY25-VA HOUSING UNITS RRY..-VA THREE/FOUR-BOLT FLANGED UN
SNR UCFL212-39N BEARING UNIT
SNR USFTE206 BEARING UNIT
SNR USFE204CO BEARING UNIT