Flanged bearing housing unit SNR
Inner diameter | 61.913 mm |
---|---|
Width | 71 mm |
Fixation centre-to-centre distance | 150 mm |
Inner diameter | 61.913 mm |
---|---|
Width | 71 mm |
Fixation centre-to-centre distance | 150 mm |
Series | ucf300 |
Number of holes | 4 |
Basic static load, radial - C0r | 51800 N |
Basic dynamic load, radial - Cr | 81600 N |
Outer diameter | 130 mm |
Weight | 6.23 kg |
Usually arrives within 14 working days