References
SNR:SEST206N
Rubix:205A8252
EAN:3413529516957




Product details : SNR SEST206N BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 62 mm |
|---|---|
| Outer diameter | 30 mm |
| Width | 35.7 mm |
Show UNSPSC/ECL@SS
£ 107.40 excl. VAT
/ Each
£ 128.88 incl. VAT
- Usually arrives within 14 working days
