CLAMP NUTS
Nominal diameter (metric) | 17 mm |
---|---|
Female thread | M17x1 |
Nominal diameter (metric) | 17 mm |
---|---|
Female thread | M17x1 |
Thread-cutting pitch | 1 mm |
Material | Steel |
Outer diameter | 37 mm |
Diameter across flats | 29 mm |
Width | 18 mm |
Weight | 0.1 kg |
Series | KMT3 |
Usually arrives within 14 working days