Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Grooved and lock nut
SNR TBR85 ACCESSORIES
Grooved and lock nut SNR TBR85, Nominal diameter (metric): 85 mm
Grooved and lock nut SNR
References
snr:
TBR85
rubix:
205A9094
ean:
3413520486945
Technical specifications
Nominal diameter (metric)
85
mm
See all Specifications
Product details
Technical specifications
Product details : SNR TBR85 ACCESSORIES
Technical specifications
Attributes
Nominal diameter (metric)
85
mm
Weight
0
kg
Series
TBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
99.19
excl. VAT
/
Each
£
119.03
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Grooved and lock nut SNR TBPR20/1, Nominal diameter (metric): 20 mm
Grooved and lock nut FAG KM17, Female thread: M85x2 | Nominal diameter (metric): 110 mm
Grooved and lock nut AKN from MECALINE KML32-AKN, Female thread: M 160x3 | Nominal diameter (metric): 160 mm
Grooved and lock nut AKN from MECALINE KM5-AKN, Female thread: M 25x1,5 | Nominal diameter (metric): 25 mm
Grooved and lock nut AKN from MECALINE ZM50-AKN, Female thread: M50x1,5 | Nominal diameter (metric): 50 mm
Grooved and lock nut FAG KM23, Female thread: M115x2 | Nominal diameter (metric): 150 mm
Grooved and lock nut SKF KMT 10, Female thread: M 50x1,5 | Nominal diameter (metric): 50 mm
Grooved and lock nut Timken KM32, Female thread: M160x3 | Nominal diameter (metric): 160 mm
Grooved and lock nut SNR KM0, Female thread: M10x0,75
Grooved and lock nut AKN from MECALINE KM3-AKN, Female thread: M 17x1 | Nominal diameter (metric): 17 mm
Grooved and lock nut AKN from MECALINE KMT32-AKN, Female thread: M160x3 | Nominal diameter (metric): 160 mm
Grooved and lock nut SNR HM56T
Grooved and lock nut AKN from MECALINE KMTA15-AKN, Female thread: M75x1,5 | Nominal diameter (metric): 75 mm
Grooved and lock nut SKF KMK 3, Female thread: M 17x1 | Nominal diameter (metric): 17 mm
Grooved and lock nut AKN from MECALINE ZMA40/62-AKN, Female thread: M 40x1,5 | Nominal diameter (metric): 40 mm