CLAMP NUTS
Nominal diameter (metric) | 75 mm |
---|---|
Female thread | M75x1,5 |
Nominal diameter (metric) | 75 mm |
---|---|
Female thread | M75x1,5 |
Thread-cutting pitch | 1,5 mm |
Material | Steel |
Outer diameter | 100 mm |
Diameter across flats | 77 mm |
Width | 26 mm |
Weight | 0.66 kg |
Series | KMTA15 |
Usually arrives within 14 working days