Grooved and lock nut SKF KMK 3, Female thread: M 17x1 | Nominal diameter (metric): 17 mm
Locknut and Locking Device
See technical informationSee documentsReferences
SKF:KMK 3
Rubix:215A9232
Manufacturer :65966
EAN:7316571483535

Documents
Product details : SKF LOCK NUT KMK3
Bearing Accessories Locknut And Locking Device
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 8x28x17 mm |
|---|---|
| Logistic Weight | 27 g |
| Nominal diameter (metric) | 17 mm |
| Female thread | m 17x1 |
| Thread-cutting pitch | 1 mm |
| Material | steel |
| Outer diameter | 28 mm |
| Diameter across flats | 17 mm |
| Weight | 0.027 kg |
Show UNSPSC/ECL@SS
£ 31.78 excl. VAT
/ Each
£ 38.14 incl. VAT
- Usually arrives within 14 working days
