SKF ADAPTER SLEEVE HE322:SKF


Adapter Sleeve

References
skf:HE 322
rubix:104A5433
manufacturer :64422
ean:7316577010117
brand logo
brand logo
Technical specifications
Inner diameter101.6 mm
Male threadM110x2
Width77 mm
See all Specifications

Product details : SKF ADAPTER SLEEVE HE322:SKF


Adapter sleeves are the most commonly used components for locating bearings with a tapered bore onto a cylindrical seat as they can be used on plain shafts or stepped shafts. They are slit and are supplied complete with a KM lock nut and a MB lock washer.

Technical specifications


Attributes
Logistics dimensions (L x W x H)98x140x140 mm
Logistic Weight1985,1 g
Inner diameter101.6 mm
Male threadM110x2
Width77 mm
Outer diameter140 mm
Show UNSPSC/ECL@SS
£ 166.74 excl. VAT
/ Each
£ 200.09 incl. VAT
  • In stock: Next day delivery