Adapter Sleeve
Inner diameter | 88.9 mm |
---|---|
Male thread | M100x2 |
Width | 71 mm |
Logistics dimensions (L x W x H) | 91x142x142 mm |
---|---|
Logistic Weight | 1672 g |
Inner diameter | 88.9 mm |
Male thread | M100x2 |
Width | 71 mm |
Outer diameter | 142 mm |
Usually arrives within 14 working days