TIMKEN H219 ADAPTER SLEEVE

Bearing Accessories

See technical information

References

Timken:H219
Rubix:105A0833
EAN:0087796358324
Bearing Accessories - H219

Technical specifications

Inner diameter85 mm
Male threadm95x2
Width55 mm
See all Specifications

Product details : TIMKEN H219 ADAPTER SLEEVE


Timken offers a wide range of auxiliary parts for use in the mounting of bearing products. Locknuts, lockwashers and shims may be used to help ensure the proper backing and setting of bearings in the application.

Strengths

Safe and effective tapered bore bearing assembly; Includes mounting sleeve, locknut and lockwasher or lockplate; Other dimensions may be available, consult your Timken sales representative.

Technical specifications


Attributes
Logistics dimensions (L x W x H)154x154x68 mm
Logistic Weight1370 g
Packaged dimensions (D x W x H)154x154x68 mm
Package weight1370 g
Inner diameter85 mm
Male threadm95x2
Width55 mm
Outer diameter125 mm
Seriesh
Weight1.25 kg
£ 71.93 excl. VAT
/ Each
£ 86.32 incl. VAT
  • Delivery usually within ( 7 ) days