References
PTN:H2324
Rubix:218A1460
Manufacturer :857555
EAN:3660338128080




Documents
Product details : PTN 857555 ADAPTER SLEEVE H2324
The assembly includes one cylinder, one MB washer and one KM nut, designed to tighten the shaft inside the conic ball bearing bore.
The inner diameter indicated in the 1st column is the smallest diameter in the conic ball bearing bore.
The inner diameter indicated in the 1st column is the smallest diameter in the conic ball bearing bore.
Technical specifications
Attributes
| Inner diameter | 110 mm |
|---|---|
| Male thread | tr500×5 |
| Width | 112 mm |
| Outer diameter | 155 mm |
| Series | h2300 |
| Material | steel |
| Weight | 3 kg |
Show UNSPSC/ECL@SS
£ 85.54 excl. VAT
/ Each
£ 102.65 incl. VAT
- Usually arrives within 14 working days
