References
SKF:H 3126
Rubix:104A5272
Manufacturer :8240
EAN:7316577009029

Product details : SKF HRB+ ADAPTER SLEEVE H 3126
Adapter sleeves are the most frequently used fastening elements for bearings with a tapered bore on a cylindrical seat, since they can be used alternatively: on smooth shafts or stepped shafts
Strengths
- Easy to install
- Complete with lock nut
- Complete with locking device
- Complete with lock nut
- Complete with locking device
Technical specifications
Attributes
| Logistic Weight | 3506,3 g |
|---|---|
| Inner diameter | 115 mm |
| Male thread | m130x2 |
| Width | 92 mm |
| Outer diameter | 175 mm |
Show UNSPSC/ECL@SS
£ 170.41 excl. VAT
/ Each
£ 204.49 incl. VAT
- In stock: Next day delivery
