Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Bearing housings
Flange bearing housing
SNR FLE211N HOUSING
SNR FLE211N HOUSING
Flange bearing housing SNR
References
snr:
FLE.211.N
rubix:
205A3773
ean:
3413529570058
Technical specifications
Inner diameter
55
mm
Width
64.4
mm
See all Specifications
Product details
Technical specifications
Product details : SNR FLE211N HOUSING
Technical specifications
Attributes
Inner diameter
55
mm
Width
64.4
mm
Series
FLE200
Number of holes
2
Outer diameter
74.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.09
excl. VAT
/
Each
£
24.11
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SNR FS321 HOUSING
SNR FA211N HOUSING
SNR ESF207 BEARING UNIT
SNR 722512DA PLUMMER BLOCK
SNR EXFLE206 BEARING UNIT
SNR FCE204 HOUSING
SNR PFL205 HOUSING
SNR USPFL204 BEARING UNIT
SKF HOUSING FNL 512 A
SNR EXFLE205 BEARING UNIT
FAG F517-B-L FLANGED HOUSING 191673690000
SNR UKFC211H BEARING UNIT
SNR F206 HOUSING
SNR FL213 HOUSING
SNR PFL208 HOUSING