Plummer block housing SNR
Inner diameter | 25 mm |
---|---|
Shaft Height | 33.3 mm |
Logistics dimensions (L x W x H) | 145x77x43 mm |
---|---|
Logistic Weight | 780 g |
Inner diameter | 25 mm |
Shaft Height | 33.3 mm |
Fixation centre-to-centre distance | 104.2 mm |
Series | UCPLE200 |
Number of holes | 2 |
Outer diameter | 52 mm |
Width | 34 mm |
Usually arrives within 14 working days