Plummer block housing SNR
Inner diameter | 100 mm |
---|---|
Shaft Height | 130 mm |
Logistics dimensions (L x W x H) | 1200x800x400 mm |
---|---|
Logistic Weight | 120 g |
Inner diameter | 100 mm |
Shaft Height | 130 mm |
Fixation centre-to-centre distance | 500 mm |
Series | ZLG300 |
Number of holes | 4 |
Outer diameter | 215 mm |
Width | 264 mm |
Usually arrives within 14 working days