Withdrawal sleeve SNR
Inner diameter | 115 mm |
---|---|
Width | 73 mm |
Logistics dimensions (L x W x H) | 160x100x160 mm |
---|---|
Logistic Weight | 810 g |
Inner diameter | 115 mm |
Width | 73 mm |
Series | AH24000 |
Outer diameter | 180 mm |
Weight | 0.65 kg |
Usually arrives within 14 working days