Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Adapter sleeve
SNR H204 ACCESSORIES
SNR H204 ACCESSORIES
Adapter sleeve SNR
References
snr:
H204
rubix:
205A3887
ean:
3413520033248
Technical specifications
Inner diameter
20
mm
Width
24
mm
See all Specifications
Product details
Technical specifications
Product details : SNR H204 ACCESSORIES
Technical specifications
Attributes
Logistics dimensions (L x W x H)
65
x
64
x
40
mm
Logistic Weight
50
g
Inner diameter
20
mm
Width
24
mm
Series
H200
Outer diameter
32
mm
Weight
0.041
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.09
excl. VAT
/
Each
£
18.11
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SNR H316 ACCESSORIES
H2310-AKN ADAPTER SLEEVE H 2310
SKF SLEEVE ADAPTOR / WITHDRAWAL H320
PTN 857545 ADAPTER SLEEVE H2312
SNR H3064H ACCESSORIES
H3132H-AKN ADAPTER SLEEVE H 3132 H
H315-AKN ADAPTER SLEEVE H 315
FAG ADAPTOR SLEEVE H216
FAG H3168-HG ADAPTER SLEEVE
SKF ADAPTER SLEEVE HE 3136
H3072-AKN ADAPTER SLEEVE H 3072
H3048-AKN ADAPTER SLEEVE H 3048
SNR H2316 ACCESSORIES
SKF SLEEVE ADAPTOR / WITHDRAWAL H310
SKF ADAPTOR SLEEVE-CARB H 316 E