Flange bearing housing SNR
Inner diameter | 25 mm |
---|---|
Width | 21.4 mm |
Logistics dimensions (L x W x H) | 124x123x45 mm |
---|---|
Logistic Weight | 820 g |
Inner diameter | 25 mm |
Width | 21.4 mm |
Series | ESFCE200 |
Number of holes | 4 |
Outer diameter | 52 mm |
Usually arrives within 14 working days