Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Bearing housings
Flange bearing housing
SNR F211N HOUSING
SNR F211N HOUSING
Flange bearing housing SNR
References
snr:
F.211.N
rubix:
205A3565
ean:
3413529569908
Technical specifications
Inner diameter
55
mm
Width
32.5
mm
See all Specifications
Product details
Technical specifications
Product details : SNR F211N HOUSING
Technical specifications
Attributes
Inner diameter
55
mm
Width
32.5
mm
Series
F200
Number of holes
4
Outer diameter
74.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.09
excl. VAT
/
Each
£
24.11
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SNR ESFC207 BEARING UNIT
SNR FL328 HOUSING
SNR EXFCE214 BEARING UNIT
FAG F512-WB-L FLANGED HOUSING 383830200000
SNR 722518B PLUMMER BLOCK
INA GEHCJ10-GG-N 0867907900000 FLANGED HOUSING
NTN M-AELFL210D1 BEARING UNIT
SNR 722511DB PLUMMER BLOCK
SNR SF211N HOUSING
SNR SFL207N HOUSING
FAG F509-B-L FLANGED HOUSING 167287000000
SNR F208 HOUSING
SNR FS324 HOUSING
SKF FLANGED HOUSING FNL 522 A
SKF 722512DB FLANGED HOUSING FNL 512 B