Insert Bearing
Inner diameter | 31.75 mm |
---|---|
Outer diameter | 72 mm |
Width | 42.9 mm |
Inner diameter | 31.75 mm |
---|---|
Outer diameter | 72 mm |
Width | 42.9 mm |
Material | High temperature steel |
Cage | Plastic |
Limit speed | 160 rpm |
Basic static load, radial - C0r | 15300 N |
Basic dynamic load, radial - Cr | 25500 N |
Sealing | Two rubber seals |
Usually arrives within 14 working days