Plummer block housing SNR
Inner diameter | 45 mm |
---|---|
Shaft Height | 67 mm |
Logistics dimensions (L x W x H) | 260x144x76 mm |
---|---|
Logistic Weight | 4679 g |
Inner diameter | 45 mm |
Shaft Height | 67 mm |
Fixation centre-to-centre distance | 190 mm |
Series | UCP300 |
Number of holes | 2 |
Outer diameter | 100 mm |
Width | 57 mm |
Usually arrives within 14 working days