Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
SNR UCX13-40G2 INSERT BEARING
Insert bearing with set screw SNR UCX13-40G2, Outer diameter: 130 mm | Inner diameter: 63.5 mm | Width: 77.8 mm
Insert bearing with set screw SNR
References
snr:
UCX13-40G2
rubix:
206A1444
ean:
3413521343193
Technical specifications
Inner diameter
63.5
mm
Outer diameter
130
mm
Width
77.8
mm
See all Specifications
Product details
Technical specifications
Product details : SNR UCX13-40G2 INSERT BEARING
Technical specifications
Attributes
Inner diameter
63.5
mm
Outer diameter
130
mm
Width
77.8
mm
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
51.21
excl. VAT
/
Each
£
61.45
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw RHP 1045KGC4 RR AR3P5, Outer diameter: 85 mm | Inner diameter: 40 mm | Width: 19 mm
Insert bearing with set screw INA GYE45-210-XL-KRR-B, Outer diameter: 90 mm | Inner diameter: 45 mm | Width: 51.6 mm
Insert bearing with set screw SNR UC205-14G2L3, Outer diameter: 52 mm | Inner diameter: 22.225 mm | Width: 34 mm
Insert bearing with set screw SNR UC211-34G2, Outer diameter: 100 mm | Inner diameter: 53.975 mm | Width: 55.6 mm
Insert bearing with set screw RHP J1025-1GCR, Outer diameter: 52 mm | Inner diameter: 25.4 mm | Width: 17 mm
Insert bearing with set screw SNR UC209-27G2T20, Outer diameter: 85 mm | Inner diameter: 42.863 mm | Width: 49.2 mm
Insert bearing with set screw SNR ZUC206FG, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 38.1 mm
Insert bearing with set screw SNR MUC207FD, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 42.9 mm
Insert bearing with set screw SNR UC207-22G2T20, Outer diameter: 72 mm | Inner diameter: 34.925 mm | Width: 42.9 mm
Insert bearing with set screw RHP 1055-2GHLT, Outer diameter: 100 mm | Inner diameter: 50.8 mm
Insert bearing with set screw SNR UC213G2, Outer diameter: 120 mm | Inner diameter: 65 mm | Width: 65.1 mm
Insert bearing with set screw RHP J1040-1.1/2GCR, Outer diameter: 80 mm | Inner diameter: 38.1 mm
Insert bearing with set screw NTN UCS210-115LD1N, Outer diameter: 90 mm | Inner diameter: 49.213 mm | Width: 51.6 mm
Insert bearing with set screw SKF YAR 213-2F/W64, Outer diameter: 120 mm | Inner diameter: 65 mm | Width: 68.3 mm
Insert bearing with set screw SNR SUC.205FG1, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 17 mm