Plummer block housing SNR
Inner diameter | 20 mm |
---|---|
Shaft Height | 31.8 mm |
Logistics dimensions (L x W x H) | 144x70x42 mm |
---|---|
Logistic Weight | 659 g |
Inner diameter | 20 mm |
Shaft Height | 31.8 mm |
Fixation centre-to-centre distance | 94.5 mm |
Series | ESPLE200 |
Number of holes | 2 |
Outer diameter | 47 mm |
Width | 21.4 mm |
Usually arrives within 14 working days