Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Adapter sleeve
SNR H3026 ACCESSORIES
SNR H3026 ACCESSORIES
Adapter sleeve SNR
References
snr:
H3026
rubix:
205A3948
ean:
3413520033651
Technical specifications
Inner diameter
115
mm
Width
80
mm
See all Specifications
Product details
Technical specifications
Product details : SNR H3026 ACCESSORIES
Technical specifications
Attributes
Logistics dimensions (L x W x H)
169
x
169
x
93
mm
Logistic Weight
2894
g
Inner diameter
115
mm
Width
80
mm
Series
H3000
Outer diameter
155
mm
Weight
2.85
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
125.80
excl. VAT
/
Each
£
150.96
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SKF SNW 26X4.7/16 SNW26X4-7/16 ADAPTOR SLEEVE
SKF ADAPTOR SLEEVE HE 2311 B
PTN 857547 ADAPTER SLEEVE H2314
SKF ADAPTER SLEEVE H 2336
RHP ADAPTOR SLEEVE H312
SKF ADAPTER SLEEVE H 2344
H206-AKN ADAPTER SLEEVE H 206
SKF ADAPTOR SLEEVE-CARB H 320 E
SNR H2308E ACCESSORIES
SNR AHX3230/140G ACCESSORIES
SKF SLEEVE ADAPTOR / WITHDRAWAL H309
SNR H317E ACCESSORIES
SNR H39/630H ACCESSORIES
TIMKEN H207 ADAPTER SLEEVE
SNR H3064H ACCESSORIES