SKF ADAPTOR SLEEVE HE 2311 B


Adapter Sleeve

References
skf:HE 2311 B
rubix:104A5728
manufacturer :8392
ean:7316571107721
brand logo
brand logo
Technical specifications
Inner diameter50.8 mm
Male threadW 55x1/19
Width59 mm
See all Specifications

Product details : SKF ADAPTOR SLEEVE HE 2311 B


Adapter sleeves are the most commonly used components for locating bearings with a tapered bore onto a cylindrical seat as they can be used on plain shafts or stepped shafts. They are slit and are supplied complete with a KM lock nut and a MB lock washer.

Technical specifications


Attributes
Logistics dimensions (L x W x H)71,5x81x81 mm
Logistic Weight362 g
Inner diameter50.8 mm
Male threadW 55x1/19
Width59 mm
Outer diameter81 mm
Show UNSPSC/ECL@SS
£ 37.57 excl. VAT
/ Each
£ 45.08 incl. VAT
  • In stock: Next day delivery