Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Adapter sleeve
PTN 857547 ADAPTER SLEEVE H2314
PTN 857547 ADAPTER SLEEVE H2314
H Sleeve
References
ptn:
H2314
rubix:
218A1452
manufacturer :
857547
ean:
3660338128004
Technical specifications
Inner diameter
60
mm
Male thread
M70×2
Width
68
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : PTN 857547 ADAPTER SLEEVE H2314
The assembly includes one cylinder, one MB washer and one KM nut, designed to tighten the shaft inside the conic ball bearing bore.
The inner diameter indicated in the 1st column is the smallest diameter in the conic ball bearing bore.
Technical specifications
Attributes
Inner diameter
60
mm
Male thread
M70×2
Width
68
mm
Series
H2300
Material
Steel
Outer diameter
92
mm
Weight
0.88
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.95
excl. VAT
/
Each
£
20.34
incl. VAT
Usually arrives within 14 working days
Select variants (28)
Add to cart
Check our products from related categories
SNR H317E ACCESSORIES
FAG H210:FAG ADAPTOR SLEEVE
SNR H3056H ACCESSORIES
SNR H2308E ACCESSORIES
SNR H3148H ACCESSORIES
SKF ADAPTOR SLEEVE HA 310
TIMKEN H206 ADAPTER SLEEVE
PTN 884312 ADAPTER SLEEVE H2336
NSK ADAPTER SLEEVE HE3130
SNR H306 ACCESSORIES
SNR H3126 ACCESSORIES
SNR H2328 ACCESSORIES
NSK ADAPTOR SLEEVE H305
SKF OH 3164 H ADAPTER SLEEVE
SNR H308 ACCESSORIES