References
SNR:H317E
Rubix:205A4011
EAN:3413521628801
Product details : SNR H317E ACCESSORIES
Technical specifications
Attributes
| Inner diameter | 75 mm |
|---|---|
| Width | 63 mm |
| Outer diameter | 110 mm |
Show UNSPSC/ECL@SS
£ 82.79 excl. VAT
/ Each
£ 99.35 incl. VAT
- Delivery usually within ( 3 ) days

