Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
RHP HITEMP BEARINGINSERT 1090-3.7/16GHLT
Insert bearing with set screw RHP 1090-3.7/16GHLT, Outer diameter: 160 mm | Inner diameter: 87.313 mm
Insert bearing with set screw RHP
References
rhp:
1090-3.7/16GHLT
rubix:
158A4764
manufacturer :
1090-3.7/16GHLT RRS AHQP5
ean:
00747023110377
Technical specifications
Inner diameter
87.313
mm
Outer diameter
160
mm
See all Specifications
Product details
Technical specifications
Product details : RHP HITEMP BEARINGINSERT 1090-3.7/16GHLT
Technical specifications
Attributes
Logistic Weight
4990
g
Inner diameter
87.313
mm
Outer diameter
160
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
251.11
excl. VAT
/
Each
£
301.33
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw SNR CUC209, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 49.2 mm
Insert bearing with set screw RHP 1055-50G, Outer diameter: 100 mm | Inner diameter: 50 mm | Width: 21 mm
Insert bearing with set screw NTN UC309D1, Outer diameter: 100 mm | Inner diameter: 45 mm | Width: 57 mm
Insert bearing with set screw NTN M-UC206D1, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 38.1 mm
Insert bearing with set screw NTN UC207-107D1, Outer diameter: 72 mm | Inner diameter: 36.512 mm | Width: 42.8999999999999 mm
Insert bearing with set screw SKF YAR 209-2RF/W64, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 49.2 mm
Insert bearing with set screw SNR UC214G2L3, Outer diameter: 125 mm | Inner diameter: 70 mm | Width: 74.6 mm
Insert bearing with set screw RHP 1030-1G, Outer diameter: 62 mm | Inner diameter: 25.4 mm
Insert bearing with set screw NTN UCX08D1, Outer diameter: 85 mm | Inner diameter: 40 mm | Width: 49.2 mm
Insert bearing with set screw SKF YAR 208-108-2F/W64, Outer diameter: 80 mm | Inner diameter: 38.1 mm | Width: 49.2 mm
Insert bearing with set screw SNR US207-22G2, Outer diameter: 72 mm | Inner diameter: 34.925 mm | Width: 32 mm
Insert bearing with set screw NTN UCX10-115D1, Outer diameter: 100 mm | Inner diameter: 49.212 mm | Width: 55.6 mm
Insert bearing with set screw RHP 1140-1.1/2CG, Outer diameter: 80 mm | Inner diameter: 38.1 mm | Width: 49.2 mm
Insert bearing with set screw SNR UC206-19G2T20, Outer diameter: 62 mm | Inner diameter: 30.163 mm | Width: 38.1 mm
Insert bearing with set screw RHP 1045-1.1/2G, Outer diameter: 85 mm | Inner diameter: 38.1 mm | Width: 19 mm