Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with eccentric clamping ring
RHP 1255-55ECG BEARING INSERT
Insert bearing with eccentric clamping ring RHP 1255-55ECG, Outer diameter: 100 mm | Inner diameter: 55 mm
Insert bearing with eccentric clamping ring RHP
References
rhp:
1255-55ECG
rubix:
208A5777
manufacturer :
1255-55ECG RRS AR3P5
ean:
00747023043453
Technical specifications
Inner diameter
55
mm
Outer diameter
100
mm
See all Specifications
Product details
Technical specifications
Product details : RHP 1255-55ECG BEARING INSERT
Technical specifications
Attributes
Logistic Weight
1250
g
Inner diameter
55
mm
Outer diameter
100
mm
Basic static load, radial - C0r
108000
N
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
49.71
excl. VAT
/
Each
£
59.65
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with eccentric clamping ring SNR ES208G2T20, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 30.2 mm
Insert bearing with eccentric clamping ring SNR ES209-26G2, Outer diameter: 85 mm | Inner diameter: 41.275 mm | Width: 43.7 mm
Insert bearing with eccentric clamping ring SNR EX216G2T04, Outer diameter: 140 mm | Inner diameter: 80 mm | Width: 95.2 mm
Insert bearing with eccentric clamping ring INA GE60-XL-KTT-B, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 61.9 mm
Insert bearing with eccentric clamping ring NTN AEL209-112D1W3, Outer diameter: 85 mm | Inner diameter: 44.45 mm | Width: 43.7 mm
Insert bearing with eccentric clamping ring NTN UEL308D1
Insert bearing with eccentric clamping ring NTN UEL309D1
Insert bearing with eccentric clamping ring SNR EX202-10G2, Outer diameter: 47 mm | Inner diameter: 15.875 mm | Width: 43.5 mm
Insert bearing with eccentric clamping ring SNR EX205-15G2, Outer diameter: 52 mm | Inner diameter: 23.813 mm | Width: 44.3 mm
Insert bearing with eccentric clamping ring INA GE45-XL-KLL-B, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 42.9 mm
Insert bearing with eccentric clamping ring SNR ES206G2T04, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 23.8 mm
Insert bearing with eccentric clamping ring RHP 1020-3/4GHLT, Outer diameter: 47 mm | Inner diameter: 19.05 mm
Insert bearing with eccentric clamping ring NTN UELS205LN, Inner diameter: 25 mm
Insert bearing with eccentric clamping ring NTN AEL206-103D1W3, Outer diameter: 62 mm | Inner diameter: 30.163 mm | Width: 35.7 mm
Insert bearing with eccentric clamping ring INA RAL012-NPP-FA106, Outer diameter: 42 mm | Inner diameter: 19.05 mm | Width: 16.7 mm