Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Other insert bearing
SNR UK213G2H35 INSERT BEARING
Other insert bearing SNR UK213G2H35, Outer diameter: 120 mm | Inner diameter: 55.563 mm | Width: 28 mm
Other insert bearing SNR
References
snr:
UK213G2H35
rubix:
206A1589
ean:
3413529581795
Technical specifications
Inner diameter
55.563
mm
Outer diameter
120
mm
Width
28
mm
See all Specifications
Product details
Technical specifications
Product details : SNR UK213G2H35 INSERT BEARING
Technical specifications
Attributes
Inner diameter
55.563
mm
Outer diameter
120
mm
Width
28
mm
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
55.15
excl. VAT
/
Each
£
66.18
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Other insert bearing INA GSH30-XL-2RSR-B, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 18 mm
Other insert bearing SKF YSA 211-2FK, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 25 mm
Other insert bearing INA GSH50-XL-2RSR-B, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 22 mm
Other insert bearing INA 206-XL-KRR, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 24 mm
Other insert bearing INA SK102-207-KRR-B-AH10, Outer diameter: 72 mm | Inner diameter: 28.6 mm | Width: 37.7 mm
Other insert bearing SKF 1726306-2RS1, Outer diameter: 72 mm | Inner diameter: 30 mm | Width: 19 mm
Other insert bearing SNR UK.216.G2, Outer diameter: 140 mm | Inner diameter: 80 mm | Width: 44 mm
Other insert bearing SNR UK217G2L3H, Outer diameter: 150 mm | Inner diameter: 80 mm | Width: 35 mm
Other insert bearing SNR 6308SEE, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 23 mm
Other insert bearing SNR 6204SEE, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 14 mm
Other insert bearing Timken 1726308-2RS, Outer diameter: 90 mm | Inner diameter: 40 mm
Other insert bearing SNR CS208, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 18 mm
Other insert bearing Timken 1726203-2RS, Outer diameter: 40 mm | Inner diameter: 17 mm
Other insert bearing NTN UKS210LN, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 32 mm
Other insert bearing SNR UK307G2, Outer diameter: 80 mm | Inner diameter: 35 mm | Width: 33 mm