Other insert bearing FAG UK209, Outer diameter: 85 mm | Inner diameter: 40 mm | Width: 22 mm
Radial insert ball bearing
See technical informationSee documentsReferences
FAG:UK209
Rubix:238A2336
Manufacturer :0705801700000
EAN:4012802660043

Documents
Product details : FAG UK209 RADIAL INSERT BALL BEARING
Radial insert ball bearings UK, spherical outer ring, location by adapter sleeve, RSR seals on both sides
Radial insert ball bearings UK, spherical outer ring, location by adapter sleeve, RSR seals on both sides
Technical specifications
Attributes
| Logistic Weight | 830 g |
|---|---|
| Inner diameter | 40 mm |
| Outer diameter | 85 mm |
| Width | 22 mm |
| Bearing Clearance | c4 |
| Sealing | two rubber seals |
| Finishing | mat |
| Basic static load, radial - C0r | 20400 N |
| Basic dynamic load, radial - Cr | 34500 N |
| Weight | 0.83 kg |
Show UNSPSC/ECL@SS
£ 32.74 excl. VAT
/ Each
£ 39.29 incl. VAT
- Delivery usually within ( 7 ) days
