Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Precision / Spindle bearing
NSK PRCSN BEARING PAIR 7305CTDULP4
Precision / Spindle bearing RHP 7305CTDULP4, Inner diameter: 25 mm | Outer diameter: 62 mm | Width: 17 mm
Precision / Spindle bearing RHP
References
rhp:
7305CTDULP4
rubix:
132A5467
manufacturer :
7305CTDULP4 RR 5
ean:
00747023071005
Technical specifications
Inner diameter
25
mm
Outer diameter
62
mm
Width
17
mm
See all Specifications
Product details
Technical specifications
Product details : NSK PRCSN BEARING PAIR 7305CTDULP4
Technical specifications
Attributes
Logistic Weight
472
g
Inner diameter
25
mm
Outer diameter
62
mm
Width
17
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
349.26
excl. VAT
/
Each
£
419.11
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
Precision / Spindle bearing FAG B7212-C-T-P4S-DUL, Inner diameter: 60 mm | Outer diameter: 110 mm | Width: 22 mm
Precision / Spindle bearing NSK 7907CTRSULP3, Inner diameter: 35 mm | Outer diameter: 55 mm | Width: 10 mm
Precision / Spindle bearing SKF 71903 CD/P4ADGA, Inner diameter: 17 mm | Outer diameter: 30 mm | Width: 7 mm
Precision / Spindle bearing NSK 7206A5TRDULP3, Inner diameter: 30 mm | Outer diameter: 62 mm | Width: 16 mm
Precision / Spindle bearing FAG HSS71908-C-T-P4S-UL, Inner diameter: 40 mm | Outer diameter: 62 mm | Width: 24 mm
Precision / Spindle bearing NSK 7014CTRDULP3, Inner diameter: 70 mm | Outer diameter: 110 mm | Width: 20 mm
Precision / Spindle bearing FAG B71913-E-T-P4S-UM, Inner diameter: 65 mm | Outer diameter: 90 mm | Width: 13 mm
Precision / Spindle bearing SKF 7006 CD/P4A, Inner diameter: 30 mm | Outer diameter: 55 mm | Width: 13 mm
Precision / Spindle bearing NTN BST20X47-1BDFP4, Inner diameter: 20 mm | Outer diameter: 47 mm | Width: 30 mm
Precision / Spindle bearing FAG HCS7013-E-T-P4S-UL, Inner diameter: 65 mm | Outer diameter: 100 mm | Width: 18 mm
Precision / Spindle bearing FAG B7008-E-2RSD-T-P4S-DUM, Inner diameter: 40 mm | Outer diameter: 68 mm | Width: 15 mm
Precision / Spindle bearing SKF 7009 ACDGB/P4A, Inner diameter: 45 mm | Outer diameter: 75 mm | Width: 16 mm
Precision / Spindle bearing FAG HC7004-C-T-P4S-UL, Inner diameter: 20 mm | Outer diameter: 42 mm | Width: 12 mm
Precision / Spindle bearing SKF 71936 CDGA/P4A, Inner diameter: 180 mm | Outer diameter: 250 mm | Width: 33 mm
Precision / Spindle bearing SKF 7007 CD/P4A, Inner diameter: 35 mm | Outer diameter: 62 mm | Width: 14 mm