Thrust angular contact ball bearing RHP BSB020047DUHP3, Inner diameter: 20 mm | Outer diameter: 47 mm | Width: 15 mm
Axial angular contact ball bearings RHP
See technical informationReferences
RHP:BSB020047DUHP3
Rubix:210A9894
Manufacturer :BSB020047DUHP3 R
EAN:00747023000081

Product details : RHP BSB020047DUHP3 BALL SCREW BEARING
Axial angular contact ball bearing set = 2 pieces NSK
Technical specifications
Attributes
| Logistic Weight | 280 g |
|---|---|
| Width | 15 mm |
| Inner diameter | 20 mm |
| Outer diameter | 47 mm |
Show UNSPSC/ECL@SS
£ 207.30 excl. VAT
/ Each
£ 248.76 incl. VAT
- Delivery usually within ( 2 ) days
