Thrust angular contact ball bearing INA ZKLN2557-2RS-PE, Inner diameter: 25 mm | Outer diameter: 57 mm | Width: 28 mm
Axial angular contact ball bearing
See technical informationReferences
INA:ZKLN2557-2RS-PE
Rubix:229A4619
Manufacturer :0031069850000
EAN:4012802079012

Product details : INA ZKLN2557-2RS-PE AXIAL ANGULAR CONTACT BALL BEARING
Axial angular contact ball bearings ZKLN..-2RS-PE, Increased tolerances, double direction, lip seals on both sides
Technical specifications
Attributes
| Logistic Weight | 354 g |
|---|---|
| Width | 28 mm |
| Series | zkln..-2rs-pe |
| Inner diameter | 25 mm |
| Outer diameter | 57 mm |
| Sealing | two rubber seals |
Show UNSPSC/ECL@SS
£ 276.14 excl. VAT
/ Each
£ 331.37 incl. VAT
- Usually arrives within 14 working days
