Thrust angular contact ball bearing RHP BSB2025DUHP3, Inner diameter: 25 mm | Outer diameter: 52 mm | Width: 15 mm
Thrust-angular contact ball bearings RHP
See technical informationReferences
RHP:BSB2025DUHP3
Rubix:230A0034
Manufacturer :BSB2025DUHP3 R
EAN:00747023158515

Product details : RHP BSB2025DUHP3 BALL SCREW SUPPORT BEARING
Thrust-angular contact ball bearings (Set=2 pieces) RHP
Technical specifications
Attributes
| Logistic Weight | 254,6 g |
|---|---|
| Width | 15 mm |
| Inner diameter | 25 mm |
| Outer diameter | 52 mm |
Show UNSPSC/ECL@SS
£ 223.08 excl. VAT
/ Each
£ 267.70 incl. VAT
- Usually arrives within 14 working days
