Axial angular contact ball bearing
Inner diameter | 12 mm |
---|---|
Outer diameter | 42 mm |
Width | 25 mm |
Logistic Weight | 197 g |
---|---|
Inner diameter | 12 mm |
Outer diameter | 42 mm |
Width | 25 mm |
Series | ZKLN..-2RS-PE |
Material | Steel |
Sealing | Two rubber seals |
Usually arrives within 14 working days