Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
STAHLWILLE RATCHET RING SPANNER 10 X 11MM 25.10 X .11 41131011
STAHLWILLE RATCHET RING SPANNER 10 X 11MM 25.10 X .11 41131011
Fixed and variable opening wrench Stahlwille
References
stahlwille:
41131011
rubix:
80120764
ean:
4018754022144
Technical specifications
Opening
10x11
Length
170
mm
See all Specifications
Product details
Technical specifications
Product details : STAHLWILLE RATCHET RING SPANNER 10 X 11MM 25.10 X .11 41131011
Technical specifications
Attributes
Opening
10x11
Length
170
mm
Weight
144
g
Finishing
Chromed
Type
Box Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.53
excl. VAT
/
Each
£
34.24
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM COMBINATION WRENCH 41.11
FACOM COMBINATION WRENCH 40.26LA
FACOM SLS 12 POINT METRIC STUBBY COMBINATION RATCHETING WRENCH 11MM
BAHCO 8075 CENTRAL NUT ADJUSTABLE WRENCH WITH PHOSPHATE FINISH 455MM
BAHCO 6M-21-23 OPEN END WRENCH
STAHLWILLIE 41081619 16X19 DOUBLE OPEN RING SPANNER, ANGLED
BAHCO 315M-32 OFFSET STRIKING WRENCH
FACOM COMBINATION W 40.29LA
BRITOOL EXPERT OFFSET RING WRENCH 22 X 24MM
GEDORE RED R09100060 6MM COMBINATION SPANNER
FACOM 440.4H COMBI WRENCH METRIC 4MM (6 POINT)
FACOM RATCHETING SPANNER 10MM 467B.10
GEDORE RED R09100130 13MM COMBINATION SPANNER
GEDORE RED R09100180 18MM COMBINATION SPANNER
BRITOOL EXPERT OFFSET RING WRENCH 24 X 27MM