Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
BRITOOL EXPERT OFFSET RING WRENCH 24 X 27MM
BRITOOL EXPERT OFFSET RING WRENCH 24 X 27MM
Fixed and variable opening wrench Expert
References
expert:
E111503
rubix:
2015015
ean:
3258951115039
Technical specifications
Opening
24
Length
330
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT OFFSET RING WRENCH 24 X 27MM
Technical specifications
Attributes
Opening
24
Length
330
mm
Weight
475
g
Finishing
Chromed
Type
Box Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.00
excl. VAT
/
Each
£
27.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 21X24 MM DBL END RING SPANNER 41052124
GEDORE RED R09100200 20MM COMBINATION SPANNER
FACOM ANG.SOCK.WREN 76.29
BAHCO 894M-105 OPEN END WRENCH
GEDORE 32X36BOXSPANNER 626-32X36
GEDORE 7R COMBINATION RATCHET SPANNER 32MM
BAHCO 7444SG-M-60 RING END SLOGGING WR 60
GEDORE 2 46X50 6019850 46X50MM DOUBLE ENDED RING SPANNER
BRITOOL EXPERT ADJUSTABLE WRENCH 450MM
FACOM NERVUS WRENCH 92A.18
GEDORE 40-42MM HOOK WRENCH 40 Z 40-42
GEDORE 894 8 SINGLE OPEN ENDED SPANNER 8MM
FACOM NERVUS WRENCH 92A.6
MELFORM MEL TM 1 6MM HEX X 7MM HEX X 100MM LONG BOX SPANNER
GEDORE 2 24x26MM DOUBLE ENDED RING SPANNER