Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver
STAHLWILLE 47241080 CARBURETTOR SCREWDRIVER 8 X 25 4724.3
STAHLWILLE 47241080 CARBURETTOR SCREWDRIVER 8 X 25 4724.3
Screwdriver Stahlwille
References
stahlwille:
47241080
rubix:
80993817
ean:
4018754030286
Technical specifications
Imprint
flat
Imprint size
1,2x8 mm
Blade length
25
mm
See all Specifications
Product details
Technical specifications
Product details : STAHLWILLE 47241080 CARBURETTOR SCREWDRIVER 8 X 25 4724.3
Technical specifications
Attributes
Logistics dimensions (L x W x H)
28
x
31
x
85
mm
Logistic Weight
39
g
Imprint
flat
Imprint size
1,2x8 mm
Blade length
25
mm
Length
80
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.13
excl. VAT
/
Each
£
9.76
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 2150 25-75 3C-SCREWDRIVER SLOTTED 2.5 MM 75 MM
STANLEY 0-65-141 FATMAX SCREWDRIVER FLARED 6.5 X 150MM
FACOM ATF8X150 PRO-TWIST SCREWDRIVER FLARED 8 X 150 MM
BAHCO 6709TORX-T10 1/4IN SOCKET DRIVER TORX 10
GEDORE 2150 45 3C-SCREWDRIVER SLOTTED 4.5 MM
FACOM ATWSH6X100 PRO-TWIST SCREWDRIVER HE X BALL END 6 X 100 MM
BAHCO BE-7835 NUT DRIVER ERGO
FACOM ATP1X250 PRO-TWIST SCREWDRIVER PHILLIPS 1 X 250 MM
FACOM ATWPH2X125 PROT SD PH 2X125 POW
WERA 023110 354 SCREWDRIVER HEX-PLUS 3.0/75 K'FORM+
WERA 008850 350 PH STUBBY/CARBURETOR SCREWDRIVER PH 1 X 25MM
FACOM ATD1X25 PRO-TWIST SCREWDRIVER POZI 1 X 25 MM
ROEBUCK SLOT-HEAD SCREWDRIVER - 4 X 100MM 826608
WERA 118042 2067 SCREWDRIVER TX6/40 K'FORM MICRO
WERA 051024 K'FORM KOMPAKT 25 SL/PH/POUCH 7PC