Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver
WERA 008850 350 PH STUBBY/CARBURETOR SCREWDRIVER PH 1 X 25MM
WERA 008850 350 PH STUBBY/CARBURETOR SCREWDRIVER PH 1 X 25MM
Screwdriver Wera
References
wera:
05008850001
rubix:
218A4293
ean:
4013288212160
Technical specifications
Imprint
Phillips
Imprint size
PH1
Blade length
25
mm
See all Specifications
Product details
Technical specifications
Product details : WERA 008850 350 PH STUBBY/CARBURETOR SCREWDRIVER PH 1 X 25MM
Technical specifications
Attributes
Imprint
Phillips
Imprint size
PH1
Blade length
25
mm
Length
79
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.05
excl. VAT
/
Each
£
6.06
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 6709F-8 SOCKET 1/4
FACOM AT4X300 PRO-TWIST SCREWDRIVER SLOTTED 4 X 300 MM
BAHCO BE-8640 SCREWDRIVER ERGO PH4X200
ROEBUCK TERMINAL SCREWDRIVER
WERA 118006 2035 SCREWDRIVER 0.40/2.0/60 K'FORM MICRO
BAHCO BE-7835 NUT DRIVER ERGO
BAHCO 700-1-50 PRECISION SCREWDRIVER FLAT 1X50
FACOM 2.0MM MICROTECH DRIVER AEF.2X35
BAHCO 6709TORX-T25 1/4IN SOCKET DRIVER TORX 25
EXPERT E164978 BRIT S/DRIVER PARALLEL 3 X 50
"WERA 029504 395 HO NUTSPINNER 11/32""/80 K'FORM+"
WERA 118036 2067 SCREWDRIVER TX2/40 K'FORM MICRO
WERA 030105 1578A SCREWDRIVER SLOTTED 0.5/3/80 ESD
FACOM S/DRIVER ATHH.10X175
WERA 022800 352 SCREWDRIVER BALLEND HEX2.0/100 K'FORM+