FACOM ATWSH6X100 PRO-TWIST SCREWDRIVER HE X BALL END 6 X 100 MM
Protwist screwdriver
See technical informationReferences
Facom:ATWSH6X100
Rubix:210A6934
EAN:3662424099380

Product details : FACOM ATWSH6X100 PRO-TWIST SCREWDRIVER HE X BALL END 6 X 100 MM
The spherical head allows fast screwing up to an angle of 30°.
Ergonomic PROTWIST® bimaterial handle for comfortable and powerful screwing.
Ergonomic PROTWIST® bimaterial handle for comfortable and powerful screwing.
Technical specifications
Attributes
| Imprint | hex / allen |
|---|---|
| Imprint size | 6 |
| Blade length | 100 mm |
| Length | 220 mm |
Show UNSPSC/ECL@SS
£ 13.42 excl. VAT
/ Each
£ 16.10 incl. VAT
- Delivery usually within ( 14 ) days
