Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
End-holding socket
ROEBUCK 3/8 DRIVE TORX BIT SOCKET T40 880298
ROEBUCK 3/8 DRIVE TORX BIT SOCKET T40 880298
3/8" TORX profile bit socket
References
roebuck:
880298
rubix:
209A8507
ean:
3660338337208
Technical specifications
Square drive adapter
3/8
''
Length
48
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK 3/8 DRIVE TORX BIT SOCKET T40 880298
Standard: ISO 1174-1
Matt finish.
Technical specifications
Attributes
Square drive adapter
3/8
''
Length
48
mm
Diameter
40
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.00
excl. VAT
/
Each
£
6.00
incl. VAT
In stock: Next day delivery
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK 1/4 INCHDRIVE HEXAGON BIT 5MM 880129
FACOM HOLDER EF.S
FACOM ST.1/2 ST HEX BIT SOCKET 1/2 INCH DRIVE A/F
FACOM T45 TORX BIT SOCKET JX.45
ROEBUCK 1/2 INCH DRIVE TORX BIT SOCKET T27 880304
ROEBUCK 1/4 INCHDRIVE HEXAGON BIT 3MM 880127
ROEBUCK 1/2 INCH DRIVE HEX BIT SOCKET 12MM 880325
FACOM KT.22A 3/4' SOCKET BIT HEXAGONAL 22MM
FACOM R.245 R SPRING-CLIP HEX BIT HOLDER 1/4 INCH DRIVE 245
ROEBUCK 1/2 INCH DRIVE HEX BIT SOCKET 17MM 880327
ROEBUCK SOCKET BIT HOLDER 1/4 INCH-1/4 INCH 865425
ROEBUCK 1/2 INCH DRIVE TORX BIT SOCKET T30 880305
FACOM RT.2,5 RT HEX BIT SOCKET 1/4 INCH DRIVE 25MM
ROEBUCK 3/8 DRIVE TORX BIT SOCKET T45 880299
FACOM JX.25 JX SOCKET TORX BIT 3/8 INCH DRIVE T25